missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ LB Medium, Dehydrated (Powder): Pouches
Formulations of the E. coli growth media known as LB Medium typically contain 10g of tryptone and 5g of yeast extract per liter; contains 10g NaCl per liter
£45.58 - £646.60
Specifications
Certifications/Compliance | Molecular Biology Certified™ |
---|---|
Content And Storage | 15°C to 30°C |
Form | Dehydrated |
Grade | Molecular Biology |
Product Type | Microbiology Media |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11333239
|
MP Biomedicals™
113002065 |
10 x 500 mL |
£45.58
0.50 L |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
11343239
|
MP Biomedicals™
113002075 |
10 x 1000 mL |
£82.47
1 L |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
11373239
|
MP Biomedicals™
113002095 |
100 x 1000 mL |
£646.60
100 L |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
11363239
|
MP Biomedicals™
113002085 |
100 x 500 mL |
£331.78
50 L |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
Specifications
Molecular Biology Certified™ | |
Dehydrated | |
Microbiology Media | |
For growth of bacteria |
15°C to 30°C | |
Molecular Biology | |
Tryptone 10g/L, Yeast extract 5g/L, NaCl 10g/L | |
Pouch |