missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch-Ilmvac™ Dry, Oil-Free, One-Stage Direct-Drive Diaphragm Pumps, Ultimate Pressure <75 Mbar
Welch-Ilmvac™ Dry, Oil-Free Diaphragm Pumps are available in a standard-duty format (with an exhaust silencer) and a chemical-duty format (with a gas ballast valve). Featuring a one-stage direct drive, these pumps can deliver an ultimate pressure of <75 Mbar at noise levels of <44-45 dB.
£1287.90 - £3142.90
Specifications
Motor Type | Direct Drive |
---|---|
Electrical Requirements | 230 V |
Product Line | Oil-Free Diaphragm Pump |
Frequency | 50/60 Hz |
Pump Type | Vacuum System |
Product Code | Brand | Model | Applications | No. of Pump Heads | Air Displacement | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Applications | No. of Pump Heads | Air Displacement | Price | Quantity & Availability | ||
11882243
|
Welch-Ilmvac™
411741 |
MP 1201 E | Standard Duty | 4 | 138/151 L/min. |
£2204.80
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||
11802831
|
Welch-Ilmvac™
412711 |
MPC 301 E | Chemical Duty | 1 | 38/41 L/min. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11892243
|
Welch-Ilmvac™
412721 |
MPC 601 E | Chemical Duty | 2 | 63/70 L/min. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11822253
|
Welch-Ilmvac™
412741 |
MPC 1201 E | Chemical Duty | 4 | 138/151 L/min. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Product Type: Diaphragm Pump
- Oil-Free: Yes
- Number of Stages: One
- Drive Type: Direct Drive
- Ultimate Pressure: Less than 75 Mbar
- Power Supply: 230V, 50/60Hz
Specifications
Direct Drive | |
Oil-Free Diaphragm Pump | |
Vacuum System | |
1 | |
230 V |
230 V | |
50/60 Hz | |
Oil-Free | |
<75 Mbar |