missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific™ Morrison Discard Box for use with TCR/40/H1
Click to view available options
For Use With (Equipment):
TCR/40/H1
Description
- (H x W x D): 185 x 220 x 360 mm
- 1 Basket
- Will fit in the TCR/40/H1
Specifications
Specifications
| For Use With (Equipment) | TCR/40/H1 |
| Length (English) | 14.17 in. |
| Height (English) Exterior | 7.2 in. |
| Model | TC/MOR/R0 |
| Sterility | Sterile |
| Dimensions (L x W x H) | 360 x 220 x 185 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction