missing translation for 'onlineSavingsMsg'
Learn More

LTE Scientific™ Morrison Discard Box

Product Code. 12715395
Change view
Click to view available options
Depth (Metric) Outside:
230 mm
315 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Outside unitSize
12715395 230 mm Each
12725395 315 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12715395 Supplier LTE Scientific™ Supplier No. TC/MOR/01
Add to basket
Add to basket
This item is not returnable. View return policy

Discard Boxes for use with LTE Scientific™ Touchclave autoclaves.

  • Size 1: 230 x 430 x 230mm
  • Size 2: 230 x 430 x 315mm

Specifications

Depth (Metric) Outside 230 mm
For Use With (Equipment) Touchclave autoclaves
Height (Metric) Exterior 230 mm
Product Type Morrison Discard Box
Width (Metric) Exterior 430 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.