Learn More
Invitrogen™ Yeast Vacuole Marker Sampler Kit
Vacuole marker probes for the study of yeast cell biology
Brand: Invitrogen™ Y7531
Code : 50
Additional Details : Weight : 0.00450kg
Description
The Yeast Vacuole Marker Sampler Kit contains sample quantities of a series of novel and well established probes including: three blue-fluorescent coumarin-based stains that selectively stain the lumen of the yeast vacuole; a green-fluorescent yeast vacuole membrane marker MDY-64 for staining the vacuole membrane; and commonly used vaculate marker 5-(and-6)-carboxy-2',7-dicholorofluorescein diacetate (carboxy-DCFDA) as a standard.
Analysis of Yeast, Cell Analysis, Cell Structure, Cell Tracing & Tracking, Cellular Imaging, Immunofluorescence (IF), Immunofluorescence Staining & Detection, Microbial Tracking, Microbiological Analysis, Vacuoles, Yeast Subcellular Analysis
Order Info
Shipping Condition: Room Temperature
Specifications
Blue, Green | |
Fluorescence Microscope | |
Room Temperature | |
Vacuoles |
Store in freezer -5°C to -30°C and protect from light. | |
Fluorescent | |
Yeast Vacuole Marker Sampler Kit |
For Research Use Only. Not for use in diagnostic procedures.