Learn More
Invitrogen™ Yeast Mitochondrial Stain Sampler Kit
Description
The Yeast Mitochondrial Stain Sampler Kit contains sample quantities of five different probes including: well characterized mitochondrial stains rhodamine 123, and DiOC6(3), rhodamine B hexyl ester, MitoTracker™ Green FM and SYTO™ 18 yeast mitochondrial stain, a proprietary green fluorescent nucleic acid stain. Each of these probes is sequestered in functioning mitochondria.
Analysis of Yeast, Cell Analysis, Cell Structure, Cell Tracing & Tracking, Cellular Imaging, Immunofluorescence (IF), Immunofluorescence Staining & Detection, Microbial Tracking, Microbiological Analysis, Mitochondria, Yeast Subcellular Analysis
Order Info
Shipping Condition: Room Temperature
Specifications
Specifications
| Color | Green |
| Content And Storage | Store in freezer -5°C to -30°C and protect from light. |
| For Use With (Equipment) | Fluorescence Microscope |
| Quantity | 1 kit |
| Detection Method | Fluorescence |
| Shipping Condition | Room Temperature |
| Label Type | Fluorescent Dye |
| Product Type | Yeast Mitochondrial Stain Sampler Kit |
| SubCellular Localization | Mitochondria |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.