Learn More
Invitrogen™ Vybrant™ CM-DiI Cell-Labeling Solution
Description
The Vybrant CM-DiI cell-labeling solution is a dye delivery solution that can be added directly to normal culture media to uniformly label suspended or attached culture cells for use in cell-cell fusion, cellular adhesion and migration applications.
Cell Analysis, Cell Proliferation, Cell Tracing & Tracking, Cell Viability, Proliferation & Function, General Cell Tracing, Microbial Tracking, Neuronal Tracing
Order Info
Shipping Condition: Room Temperature
Specifications
Specifications
| Color | Yellow |
| Content And Storage | Store in freezer -5°C to -30°C and protect from light. |
| For Use With (Equipment) | Fluorescence Microscope, Flow Cytometer |
| Quantity | 1 mL |
| Detection Method | Fluorescence |
| Product Line | Vybrant |
| Shipping Condition | Room Temperature |
| Label Type | Fluorescent Dye |
| Product Type | Cell Labeling |
| SubCellular Localization | Cell Membranes, Lipids |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.