missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ SNARF™-5F 5-(and-6)-Carboxylic Acid, Acetoxymethyl Ester, Acetate - Special Packaging

Product Code. 11590666
Click to view available options
Quantity:
20 x 50 μg
Unit Size:
1000µg
This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Product Code. 11590666

Brand: Invitrogen™ S23923

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Cell-permeant ratiometric pH indicator

  • pKa of approximately 7.2
  • Exhibits a significant pH-dependent emission shift from yellow-orange to deep red fluorescence under acidic and basic conditions, respectively
  • This pH dependence allows the ratio of the fluorescence intensities from the dye at two emission wavelengths, typically 580nm and 640nm, to be used for quantitative determinations of pH

Cell Analysis, Cell Metabolism, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling, pH Detection

Order Info

Shipping Condition: Room temperature

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store in freezer -5°C to -30°C.
Detection Method Fluorescence
For Use With (Equipment) Fluorescence Microscope, Flow Cytometer, Microplate Reader
Product Type pH Indicator
Dye Type Fluorescent Dye-Based
Indicator pH Indicator
Product Line SNARF
Quantity 20 x 50 μg
Shipping Condition Room Temperature

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.