missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ SNARF™-1 Carboxylic Acid, Acetate, Succinimidyl Ester - Special Packaging
Click to view available options
Quantity:
10 x 50 μg
Unit Size:
500µg
Description
- Cells labeled with SNARF-1 carboxylic acid, acetate, succinimidyl ester have orange-red fluorescence that can be easily distinguished from that of cells loaded with green-fluorescent tracers such as CFDA SE
Cell Adhesion, Cell Analysis, Cell Metabolism, Cell Proliferation, Cell Tracing and Tracking, Cell Viability, Proliferation and Function, General Cell Tracing, Ionic Homeostasis and Signaling, pH Detection
Order Info
Shipping Condition: Room temperature
Specifications
Specifications
| Content And Storage | Store in freezer -5°C to -30°C. |
| Detection Method | Fluorescence |
| For Use With (Equipment) | Fluorescence Microscope, Flow Cytometer, Microplate Reader |
| Product Type | Carboxylic Acid Acetate Succinimidyl Ester |
| Dye Type | Fluorescent Dye-Based |
| Indicator | pH Indicator |
| Product Line | SNARF |
| Quantity | 10 x 50 μg |
| Shipping Condition | Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction