Learn More
Invitrogen™ SelectFX™ Nuclear Labeling Kit (DAPI, SYTOX™ Green, 7-AAD, TO-PRO™-3 Iodide), for fixed cells
Description
The SelectFX Nuclear Labeling Kit provides four spectrally distinct fluorescent dyes: blue-fluorescent DAPI, green-fluorescent SYTOX Green stain, red-fluorescent 7-aminoactinomycin D (7-AAD), and far red-fluorescent TO-PRO-3 dye. These dyes are ideal for use as counterstains in multicolor applications; simply select the stain that contrasts spectrally with other fluorescent probes applied to the sample. When used according to the protocol provided, the dyes in the SelectFX Nuclear Labeling Kit provide highly selective nuclear staining with little or no cytoplasmic labeling.
Cell Analysis, Cell Structure, Cell Tracing & Tracking, Cellular Imaging, Immunofluorescence (IF), Immunofluorescence Counterstaining, Mounting & Fade Prevention, Immunofluorescence Staining & Detection, Nucleus, Nucleoli & Nuclear Envelope, Organelle Tracing
Order Info
Shipping Condition: Room Temperature
Specifications
Specifications
| Color | Green |
| Content And Storage | Store in freezer -5°C to -30°C and protect from light. |
| Dye Type | Cell-Impermeant |
| For Use With (Equipment) | Fluorescence Microscope, Flow Cytometer |
| Quantity | 1 kit |
| Detection Method | Fluorescence |
| Product Line | SELECTFX, SYTOX, TO-PRO |
| Shipping Condition | Room Temperature |
| Label Type | Fluorescent Dye |
| Product Type | Nuclear Labeling |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.