missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Rhodamine B, Hexyl Ester, Perchlorate (R 6)
Description
- Rhodamine B, hexyl ester, perchlorate (R 6) is readily sequestered by active mitochondria with excitation/emission maxima ∽528/551nm
- Each is for a 10mg size
Cell Analysis, Cell Structure, Mitochondria
Order Info
Shipping Condition: Room Temperature
Specifications
Specifications
| Color | Green |
| Content And Storage | Store in freezer -5°C to -30°C and protect from light. |
| Detection Method | Fluorescence |
| For Use With (Equipment) | Fluorescence Microscope |
| Product Type | Rhodamine B Hexyl Ester Perchlorate (R 6) |
| Quantity | 10 mg |
| Shipping Condition | Room Temperature |
| Sub Cellular Localization | Mitochondria |
For Research Use Only. Not for use in diagnostic procedures.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?