Learn More
Invitrogen™ Paclitaxel (Taxol Equivalent) - for use in research only
Description
Paclitaxel (formerly referred to as taxol in some scientific literature) is the approved generic name for the anticancer pharmaceutical Taxol (a registered trademark of Bristol-Myers Squibb Co). Paclitaxel promotes tubulin assembly, producing aggregates that cannot be depolymerized by dilution, calcium ions, cold or a number of microtubule-disrupting drugs. Cultured cells treated with paclitaxel are blocked in the G2 and M phases of the cell cycle.
Cell Analysis, Cell Structure, Cytoskeleton
Order Info
Shipping Condition: Room Temperature
Specifications
Specifications
| Content And Storage | Store in freezer -5°C to -30°C. |
| Quantity | 5 mg |
| Form | Lyophilized |
| Inhibitors | Cytoskeletal Inhibitor |
| Shipping Condition | Room Temperature |
| Specific Inhibit or Target | Tubulin |
| Product Type | Paclitaxel |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.