missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Oregon Green™ 488 BAPTA-6F, Hexapotassium Salt, cell impermeant

Product Code. 11519176
Click to view available options
Quantity:
500 μg
Unit Size:
500µg
This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Product Code. 11519176

Brand: Invitrogen™ O23990

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Visible light-excitable, low affinity Ca2+ indicator

  • Has Kd for Ca2+ approximately 3μM
  • Absorption/emission maxima approximately 492/517nm

Calcium Detection, Cell Analysis, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling

Order Info

Shipping Condition: Room temperature

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store in freezer -5°C to -30°C and protect from light.
Detection Method Fluorescence
For Use With (Equipment) Fluorescence Microscope, Flow Cytometer, Microplate Reader
Product Type Calcium Indicator
Dye Type Fluorescent Dye-Based
Product Line Oregon Green
Quantity 500 μg
Shipping Condition Room Temperature

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.