missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ NeuroTrace™ 530/615 Red Fluorescent Nissl Stain - Solution in DMSO
missing translation for 'orderingAttributeHoverText'
Quantity:
1 mL
missing translation for 'unitSize'
1mL
Descrizione
- Nissl staining is standard histological method for visualizing neurons in brain and spinal cord
- Composed of ribosomal RNA associated with rough endoplasmic reticulum in neuronal perikarya and dendrites, Nissl substance redistributes within cell body in injured or regenerating neurons, providing marker for physiological state of neuron
Cell Analysis, Cell Structure, Cell Tracing and Tracking, Neuronal Tracing, Nissl Bodies
Order Info
Shipping Condition: Room temperature
Specifica
Specifica
| Color | Orange |
| Detection Method | Fluorescence |
| Product Type | Nissl Stain |
| Quantity | 1 mL |
| Content And Storage | Store in freezer (-5 to -30°C) and protect from light. |
| Shipping Condition | Room Temperature |
| For Use With (Equipment) | Fluorescence Microscope |
| Sub Cellular Localization | Nissl Bodies |
| Excitation/Emission | 530/615 nm |
| Product Line | NEUROTRACE |
For Research Use Only. Not for use in diagnostic procedures.
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto