missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ NeuroTrace™ 500/525 Green Fluorescent Nissl Stain - Solution in DMSO

Product Code. 10693843
Change view
Click to view available options
Quantity:
1 mL
Unit Size:
1mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10693843 1 mL 1mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 
Product Code. 10693843 Supplier Invitrogen™ Supplier No. N21480
Follow the Workflow - Explore the Savings
Use promo code 27967
View all promotions
 Restricted Item
Estimated Shipment: 06-11-2026
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Binds to Nissl substance, which is present exclusively in somata of neuronal cells

  • Exhibits bright, green fluorescence that is visible with filters appropriate for fluorescein and is many times more sensitive than cresyl violet stain

Cell Analysis, Cell Structure, Cell Tracing and Tracking, Neuronal Tracing, Nissl Bodies

Order Info

Shipping Condition: Room temperature

TRUSTED_SUSTAINABILITY

Specifications

Color Green
Detection Method Fluorescence
Product Type Nissl Stain
Quantity 1 mL
Content And Storage Store in freezer (-5 to -30°C) and protect from light.
Shipping Condition Room Temperature
For Use With (Equipment) Fluorescence Microscope
Sub Cellular Localization Nissl Bodies
Excitation/Emission 500/525 nm
Product Line NEUROTRACE

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.