missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Mag-Fura-2, AM, cell permeant
Description
- Acetoxymethyl (AM) ester form
- Useful for noninvasive intracellular loading
Calcium Detection, Cell Analysis, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling, Magnesium Detection
Order Info
Shipping Condition: Room temperature
Specifications
Specifications
| Content And Storage | Store in freezer -5°C to -30°C and protect from light. |
| Detection Method | Fluorescence |
| For Use With (Application) | Cell Viability and Proliferation |
| For Use With (Equipment) | Fluorescence Microscope, Microphotometer, Flow Cytometer |
| Product Type | Magnesium Indicator |
| Dye Type | Fluorescent Dye-Based |
| Quantity | 20 x 50 μg |
| Shipping Condition | Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?