Learn More
Invitrogen™ LysoSensor™ Blue DND-167 - Special Packaging
Description
The LysoSensor dye becomes more fluorescent in acidic environments. The pKa of LysoSensor Blue DND-167 is ∽5.1. Special packaging.
Cell Analysis, Cell Structure, Cell Tracing & Tracking, Cell Viability, Proliferation & Function, Cellular Imaging, Immunofluorescence (IF), Immunofluorescence Staining & Detection, Ionic Homeostasis & Signaling, Lysosomes, Organelle Tracing, pH Detection
Order Info
Shipping Condition: Room Temperature
Specifications
Specifications
| Color | Blue |
| Concentration | 1 mM |
| Content And Storage | Store in freezer -5°C to -30°C and protect from light. |
| Detection Method | Fluorescence |
| For Use With (Equipment) | Fluorescence Microscope |
| Product Type | Dye |
| Emission | 373/425 |
| Product Line | LysoSensor |
| Quantity | 20 x 50 μL |
| Shipping Condition | Room Temperature |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.