missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ JC-9 Dye (Mitochondrial Membrane Potential Probe)
Click to view available options
Quantity:
5 mg
Unit Size:
5mg
Description
The ratiometric mitochondrial membrane potential probe JC-9 exhibits green fluorescence that is independent of membrane potential and an increase in red fluorescence at hyperpolarized membrane potentials.
Apoptosis, Cell Analysis, Cell Structure, Cell Viability & Cytotoxicity, Cell Viability, Proliferation & Function, Mitochondria, Mitochondria Function, Mitochondrial Function
Order Info
Shipping Condition: Room Temperature
Specifications
Specifications
| Color | Green |
| Content And Storage | Store at room temperature and protect from light. |
| Detection Method | Fluorescence |
| For Use With (Equipment) | Fluorescence Microscope, Flow Cytometer |
| Product Type | Mitochondrial Membrane Potential Probe |
| Quantity | 5 mg |
| Shipping Condition | Room Temperature |
| Sub Cellular Localization | Mitochondria |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction