Learn More
Invitrogen™ FAST DiI™ solid; DiIΔ9,12-C18(3), CBS (1,1'-Dilinoleyl-3,3,3',3'-Tetramethylindocarbocyanine, 4-Chlorobenzenesulfonate)
When applied to cells, dye diffuses laterally within the plasma membrane
Brand: Invitrogen™ D7756
313.12 GBP valid until 2024-06-28
Use promo code "21649" to get your promotional price.
Code : 50
Additional Details : Weight : 0.00525kg
Description
FAST DiI is an unsaturated analog of DiI (DiIC18(3)) that reportedly migrates ∽50% faster. It is weakly fluorescent in water but highly fluorescent and quite photostable when incorporated into membranes. It has an extremely high extinction coefficient and short excited-state lifetimes (∽1 nanosecond) in lipid environments. This is the solid form of Cat. No. D3899 to facilitate direct application of crystals to membranes.
Cell Analysis, Cell Tracing & Tracking, Neuronal Tracing
Order Info
Shipping Condition: Room Temperature
Specifications
Yellow | |
Fluorescence Microscope | |
FAST DiI™ | |
Fluorescent Dye | |
Cell Membranes, Lipids |
Store in freezer -5°C to -30°C and protect from light. | |
Fluorescent | |
Room Temperature | |
Liphophilic Tracer |
For Research Use Only. Not for use in diagnostic procedures.