Learn More
Invitrogen™ CoroNa™ Green, AM, cell permeant - Special Packaging
Description
A sodium ion indicator that exhibits an increase in green fluorescence emission intensity upon binding Na+, with little shift in wavelength
- Allows spatial and temporal resolution of Na+ concentrations in presence of physiological concentrations of other monovalent cations
- Dye loads into cells more efficiently than does sodium green tetraacetate, and CoroNa Green indicator responds to broader range of Na+ concentration
- With absorption/emission maxima of approximately 492/516nm for Na+-bound form, can be detected by any instrument that can detect fluorescein
Cell Analysis, Cell Metabolism, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling, Sodium and Potassium Detection
Order Info
Shipping Condition: Room temperature
Specifications
Specifications
| Content And Storage | Store in freezer -5°C to -30°C and protect from light. |
| Detection Method | Fluorescence |
| For Use With (Application) | Cell Viability and Proliferation |
| For Use With (Equipment) | Fluorescence Microscope |
| Product Type | Sodium Indicator |
| Dye Type | Sodium Indicator |
| Product Line | CoroNa |
| Quantity | 20 x 50 μg |
| Shipping Condition | Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.