missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ BAPTA, AM, cell permeant chelator
Description
- Can be used to control the level of intracellular Ca2+
- BAPTA is more selective for Ca2+ than EDTA and EGTA, and its metal binding is also less sensitive to pH
Calcium Detection, Cell Analysis, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling
Order Info
Shipping Condition: Room temperature
Specifications
Specifications
| Content And Storage | Store in freezer -5°C to -30°C. |
| For Use With (Application) | Cell Viability and Proliferation |
| Product Type | Cell Permeant Chelator |
| Dye Type | Chelator (Non-Fluorescent) |
| Quantity | 25 mg |
| Shipping Condition | Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?