missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Mobile Space Saver Worktables with 3-Sided Frame

Maximize every inch with Metro™ Mobile Space Saver Worktables with 3-Sided Frame. Made from durable stainless steel components to stand up to the harshest applications and environments. Easily assembles in minutes without the use of special tools.

Brand:  Metro™ MWTS2460US

Additional Details : Weight : 23.95200kg

 View more versions of this product

Product Code. 15937201

  • £2270.00 / Each
Estimated Shipment: 11-07-2024
to see stock.
Add to basket

Description

Description

  • Units can be put together minutes without the use of special tools
  • Bottom shelf is adjustable in 1 in.increments
  • Sturdy construction provides a robust 600 lbs. load rating
  • Type 304 Stainless Steel components stand up to the harshest applications and environments
  • 1 in. diameter posts and patented Super Erecta Shelf construction assure a rigid, sway-free table
  • Heavy-duty 14-gauge stainless steel virtually eliminates any “drumming”
  • Utilizes corrosion resistant 5 in. polymer casters.

Services

Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.

Specifications

Specifications

60 in.
Mobile Table
99 lb.
34 in.
Silver
24 x 60 x 34 in.
24 in.
272 kg
600 lb.
Stainless Steel (304)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers