missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Mobile Space Saver Worktables with 3-Sided Frame
Maximize every inch with Metro™ Mobile Space Saver Worktables with 3-Sided Frame. Made from durable stainless steel components to stand up to the harshest applications and environments. Easily assembles in minutes without the use of special tools.
£2020.00 - £2270.00
Specifications
Depth (English) | 24 in. |
---|---|
Height (English) | 34 in. |
Load Bearing Capacity (English) | 600 lb. |
Load Bearing Capacity (Metric) | 272 kg |
Product Type | Mobile Table |
Product Code | Brand | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
15997191
|
Metro™
MWTS2436US |
24 x 36 x 34 in. |
£2020.00
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
15917201
|
Metro™
MWTS2448US |
24 x 48 x 34 in. |
£2150.00
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
15937201
|
Metro™
MWTS2460US |
24 x 60 x 34 in. |
£2270.00
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
Description
- Units can be put together minutes without the use of special tools
- Bottom shelf is adjustable in 1 in.increments
- Sturdy construction provides a robust 600 lbs. load rating
- Type 304 Stainless Steel components stand up to the harshest applications and environments
- 1 in. diameter posts and patented Super Erecta Shelf construction assure a rigid, sway-free table
- Heavy-duty 14-gauge stainless steel virtually eliminates any “drumming”
- Utilizes corrosion resistant 5 in. polymer casters.
Warranty
Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Specifications
24 in. | |
600 lb. | |
Mobile Table | |
Stainless Steel (304) |
34 in. | |
272 kg | |
Silver |