missing translation for 'onlineSavingsMsg'
Learn More

RETSCH MM 400 Mixer Mills: Grinding Balls

Product Code. 10409112 Shop All Retsch Products
Click to view available options
Material:
Stainless Steel
Zirconium Oxide
Diameter (English):
0.78 in.
0.98 in.
1.18 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10409112

Brand: RETSCH 05.368.0092

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with MM 400 Mixer Mills

Various sizes and materials.

Specifications

Product Type Grinding Ball
Diameter (English) 1.18 in.
Diameter (Metric) 3 cm
For Use With (Application) Ideal for increasing the degree of mixing, grinding
For Use With (Equipment) MM 400 mixer mill
Material Zirconium Oxide
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.