missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Maintenance free
- Mini diaphragm pumps
- Filter water and aqueous solutions
- Quiet, compact design conserves previous lab bench space
- Connections: Luer male-M6 female
- Fitting Inlet: Hose connector for 6mm I.D. tubing
- Weight: 3.95kg
- Dimensions (L x W x H): 36.1 x 9 x 14.1cm
Specifications
Specifications
| Includes | With FFPM Valves |
| Electrical Requirements | 230 V 50 Hz |
| Dimensions (L x W x H) | 361 x 9 x 141 mm |
| Material | PTFE-coated Diaphragm |
| Weight (Metric) | 3.95 kg |
| Frequency | 50 Hz |
| Overall Height (Metric) | 141 mm |
| Overall Length (Metric) | 361 mm |
| Overall Width (Metric) | 9 mm |
| Pump Type | Millivac-Maxi Vacuum Pump |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?