missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™ Syringe Filter, Hydrophilic PTFE, Automation Compatible, 0.20 μm

Trouble-free performance on a variety of automated systems

Brand:  Merck SLLGDZ5NZ

Code : 71

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11720463

  • £600.00 / Pack of 200
Estimated Shipment: 06-09-2024
to see stock.
Add to basket

Description

Description

Trouble-free performance on a variety of automated systems

Automation-Compatible, Non-Sterile Millex™ Syringe Filters:
  • Designed to provide efficient filtration for dissolution and other automated sample preparation applications
  • Domed housing ensures reliable delivery of filters
  • Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
  • Available in either bulk or delivery tubes for use with automated filter-changing systems
  • Luer-Lok™ connection optimized for precise alignment and fit

Applications:

  • Drug Dissolution Testin
  • Automated Sample Preparation
  • Clarification of Solutions Containing High Particle Levels
Specifications

Specifications

Natural
Single-use
HDPE
0.2 μm
3.9 cm2
200Pack
45°C
100 mL
2.1 cm
2.5 cm
Female luer lok/male luer slip
Hydrophilic LG
PTFE
Non-sterile
Low protein binding processing, clarifying of aqueous and organic solutions
113°F
Automation Compatible Millex Filter
0.82 in.
2.5 cm
2.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers