missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Hydrophilic PTFE, Automation Compatible, 0.20 μm
Trouble-free performance on a variety of automated systems
£600.00 - £2120.00
Specifications
Disposable | Single-use |
---|---|
Pore Size | 0.2 μm |
Sterility | Non-sterile |
Filtration Area | 3.9 cm2 |
Type | Automation Compatible Millex Filter |
Product Code | Brand | No. per Case | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Case | Material | Price | Quantity & Availability | ||||
11720463
|
Merck
SLLGDZ5NZ |
200Pack | HDPE |
£600.00
Pack of 200 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
11775223
|
Merck
SLLGDZ5NK |
1000Pack | PTFE |
£2120.00
Pack of 1000 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
Description
Trouble-free performance on a variety of automated systems
Automation-Compatible, Non-Sterile Millex™ Syringe Filters:- Designed to provide efficient filtration for dissolution and other automated sample preparation applications
- Domed housing ensures reliable delivery of filters
- Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
- Available in either bulk or delivery tubes for use with automated filter-changing systems
- Luer-Lok™ connection optimized for precise alignment and fit
Applications:
- Drug Dissolution Testin
- Automated Sample Preparation
- Clarification of Solutions Containing High Particle Levels
Specifications
Single-use | |
Non-sterile | |
Automation Compatible Millex Filter |
0.2 μm | |
3.9 cm2 | |
2.1 cm |