missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™ Samplicity™ Filters, 0.45 μm

To be used with the Samplicity Filtration System. Powered by vacuum, the system takes minimal manual effort to filter 1 to 8 samples into standard HPLC vials in seconds, with higher recovery than syringe filters provide.

Brand:  Merck SAMPLCR01

Code : 73

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11335982

  • £505.00 / Pack of 96
Estimated Shipment: 22-07-2024
to see stock.
Add to basket

Description

Description

Overview of Millex Samplicity™ Filters for the Samplicity™ G2 System

  • Samplicity™ G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials.
  • Filtration for HPLC sample prep without syringes
  • Millex Samplicity™ Filters provide integrated funnels and filters for easiest sample loading
  • Available in 0.20 μm and 0.45 μm pore sizes with hydrophilic PTFE and Durapore™ PVDF membranes
Specifications

Specifications

Easy loading funnel inlet, Outlet tip for smooth transfer to HPLC vials
Single-use
Hydrophilic PTFE
Non-sterile
High density polyethylene (HDPE) housing
96 Pack
0.3 to 1.6 mL
Filter Code: LCR
Samplicity G2 Filtration System
0.45 μm
Sample preparation for HPLC
96Pack
Millex™ Samplicity™ Filter
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers