missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Samplicity™ Filters, 0.45 μm
To be used with the Samplicity Filtration System. Powered by vacuum, the system takes minimal manual effort to filter 1 to 8 samples into standard HPLC vials in seconds, with higher recovery than syringe filters provide.
£505.00 - £1975.00
Specifications
Connectors | Easy loading funnel inlet, Outlet tip for smooth transfer to HPLC vials |
---|---|
Disposable | Single-use |
For Use With (Equipment) | Samplicity G2 Filtration System |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
Product Code | Brand | Material (Membrane) | No. per Case | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Membrane) | No. per Case | Price | Quantity & Availability | ||||
11346042
|
Merck
SAMPLCR04 |
Hydrophilic PTFE | 384Pack |
£1975.00
Pack of 384 |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
11335982
|
Merck
SAMPLCR01 |
Hydrophilic PTFE | 96Pack |
£505.00
Pack of 96 |
Estimated Shipment: 09-07-2024
Log in to see stock. |
||||
16651744
|
Merck
SAMPHV001 |
PVDF | 96Pack |
£540.00
Pack of 96 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
||||
Description
Overview of Millex Samplicity™ Filters for the Samplicity™ G2 System- Samplicity™ G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials.
- Filtration for HPLC sample prep without syringes
- Millex Samplicity™ Filters provide integrated funnels and filters for easiest sample loading
- Available in 0.20 μm and 0.45 μm pore sizes with hydrophilic PTFE and Durapore™ PVDF membranes
Specifications
Easy loading funnel inlet, Outlet tip for smooth transfer to HPLC vials | |
Samplicity G2 Filtration System | |
Non-sterile | |
0.3 to 1.6 mL |
Single-use | |
0.45 μm | |
Millex™ Samplicity™ Filter | |
25 mm |