missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Millenia Safety Glasses

Product Code. 12642743
Click to view available options
:
Clear lens, black frame
This item is not returnable. View return policy

Product Code. 12642743

Brand: Honeywell™ 1002781

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Balanced, light frame for fit, comfort, and protection.

  • For general use and protection against impact (45 m/s)
  • Suitable for mechanical work: grinding, turning, milling, etc.
  • Polycarbonate lenses offer 99.9% UV protection up to 380 nm
  • Protection against fogging
  • Balanced fit
  • Adjustable, breakaway Flexicord retainer
  • Unique 9-base curved lens design
  • Excellent optical qualities
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EC Category PPE: 2, QA: ISO 9001/2000, EC Certificate: EC 1131, EC Attestation: EC 131
Lens Coating Anti-fog
Lens Tint Clear
For Use With (Application) General use and protection against impact (45m/s), mechanical work such as grinding, turning, milling
Frame Color Black
Includes Breakaway Flexicord retainer
Lens Material Polycarbonate
Frame Material Nylon
UV Protection UV400
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.