missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Micropump™ Pump Head for MCP-CPF Process Pump Drive

Product Code. 10628282
Click to view available options
Flow Rate:
0.13 to 576 mL/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10628282

Brand: Ismatec™ FMI219

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ceramic piston and cylinder pump head for the MCP-CPF Process Pump Drive.

  • For use with MCP-CPF Process Pump Drive
  • Ceramic Piston
  • Ceramic Cylinder

Specifications

Description Stroke volume: 12.8-320 μL/revolution, Revolutions/minute: 10.0-1800, Flow ports: 1/7 NPT (female), Gland ports: 1/8 NPT (female).
Flow Rate 0.13 to 576 mL/min.
Max. Operating Temperature (Metric) 177°C
Material (Seal) Lip seals: Rulon AR
Maximum Pressure 100 psi
Case Material Stainless Steel (316)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.