missing translation for 'onlineSavingsMsg'
Learn More

Ismatec Micropump™ GA Series B-Mount Suction Shoe Gear Pump Head

Smooth, pulseless flow provides precise, leak-free delivery of fluids

Brand:  Ismatec MI0280

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10167871

  • £1260.00 / Each

Estimated Shipment: 07-06-2022
to see stock.
Add to basket

Description

Description

  • Suction shoe designs provides higher delivery pressures and temperatures, plus increased efficiency.
  • Cavity style designs with no dynamic seals for applications that cannot tolerate leaks.
  • Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery.
  • The magnetic drive and static seals keep fluids securely inside and potential contaminants out.
  • Chemically resistant materials handle a wide range of materials (due to wetted parts).
  • Pump heads are compact and easy to service.
  • Modular design offers flexibility—configure to your specific needs.
Specifications

Specifications

Differential pressure: 75 psi
177°C
PTFE
0.5-1500 cP
Stainless steel
0.092 mL/rev
Gear material: PEEK
−46°C
5500 rpm
Videos
SDS
Documents
Certificates
Special Offers

Special Offers