missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Proshield™ 60
Description
- Hooded coverall
- Stitched internal seams
- Elasticated wrists, ankles and face.
- Elasticated stitched-in waist
- Zipper flap closure.
- Antistatic (inside).
- Made of microporous film laminated to a spunbond nonwoven fabric
Specifications
Specifications
| Product Type | Hooded Coveralls |
| Size | Large |
| Material | Laminated Microporous Film |
| Color | White |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Closure Type | Front Zipper with Storm Flap |
| Seam Type | Stitched |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?