missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Contains no binder
- Suitable for use at and up to 500°C
- Not affected by humidity
- Suitable for micro-filtration due to fine fibers
- High-loading capacity
- High chemical purity
- made with demineralized water
- High permeability to air
Applications:
- Filtration of industrial water, fresh water algae, drinking water, Proteins, samples for HPLC, solvents
- Sediments content in petroleum products
- Ligand binding test
- Air pollution monitoring
- Membranes pre-filters
- Radio-immuno tests
- Suspended solids in water, smokes
- Liquid scintillation counting
- Cells collection
- Grease content in dairy products
Specifications
Specifications
| Basis Weight | 120 g/m2 |
| Filter Type | Microfilter |
| Format | Disc |
| Material | Borosilicate Glass |
| Pore Size | 2.7 μm |
| Filtration Time | 30 sec. |
| For Use With (Application) | Membrane pre-filters |
| Grade | 262 |
| Surface Type | Non-hygroscopic |
| Temperature (Metric) Max | 500°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?