missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Coverall with 3-piece hood and boots with anti-slip soles
- White bound seams
- Elasticated hood, waist and wrists
- Includes finger loops
- 2-way front zipper with resealable storm flap
- Anti-static treatment
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | Small |
| Gender | Unisex |
| Material | Microporous Polyethylene Laminate (Non-woven) |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?