missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5430/5430 R
GREENER_CHOICEBIOPHARMA

Product Code. 15895073 Shop All Eppendorf Products
Change view
Click to view available options
Electrical Requirements:
230 V, 50/60 Hz (EU)
230 V, 50/60 Hz (GB)
Includes:
With Rotor A-2-MTP
With Rotor FA-45-30-11 incl. rotor lid
Without rotor
Controller Type:
Keypad
Rotary Knob
Model:
Centrifuge 5430
Centrifuge 5430 (EU-IVD)
Centrifuge 5430 R
Centrifuge 5430 R (EU-IVD)
Unit Size:
1 set
Each
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Includes Controller Type Model unitSize
15895073 230 V, 50/60 Hz (GB) Without rotor Rotary Knob Centrifuge 5430 R Each
12883222 230 V, 50/60 Hz (GB) With Rotor FA-45-30-11 incl. rotor lid Keypad Centrifuge 5430 (EU-IVD) Each
12893222 230 V, 50/60 Hz (GB) Without rotor Keypad Centrifuge 5430 (EU-IVD) Each
12853232 230 V, 50/60 Hz (EU) With Rotor FA-45-30-11 incl. rotor lid Rotary Knob Centrifuge 5430 (EU-IVD) Each
12843232 230 V, 50/60 Hz (GB) Without rotor Rotary Knob Centrifuge 5430 (EU-IVD) Each
12803232 230 V, 50/60 Hz (GB) With Rotor FA-45-30-11 incl. rotor lid Keypad Centrifuge 5430 R (EU-IVD) Each
12813232 230 V, 50/60 Hz (GB) Without rotor Keypad Centrifuge 5430 R (EU-IVD) Each
12823232 230 V, 50/60 Hz (GB) With Rotor FA-45-30-11 incl. rotor lid Rotary Knob Centrifuge 5430 R (EU-IVD) Each
12833232 230 V, 50/60 Hz (GB) Without rotor Rotary Knob Centrifuge 5430 R (EU-IVD) Each
15835073 230 V, 50/60 Hz (GB) With Rotor FA-45-30-11 incl. rotor lid Keypad Centrifuge 5430 R 1 set
15855073 230 V, 50/60 Hz (GB) Without rotor Keypad Centrifuge 5430 R Each
15875073 230 V, 50/60 Hz (GB) With Rotor FA-45-30-11 incl. rotor lid Rotary Knob Centrifuge 5430 R 1 set
15875063 230 V, 50/60 Hz (GB) With Rotor FA-45-30-11 incl. rotor lid Keypad Centrifuge 5430 1 set
15855063 230 V, 50/60 Hz (GB) Without rotor Keypad Centrifuge 5430 Each
16602842 230 V, 50/60 Hz (GB) With Rotor A-2-MTP Rotary Knob Centrifuge 5430 Each
15895063 230 V, 50/60 Hz (GB) With Rotor FA-45-30-11 incl. rotor lid Rotary Knob Centrifuge 5430 1 set
15815073 230 V, 50/60 Hz (GB) Without rotor Rotary Knob Centrifuge 5430 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 15895073 Supplier Eppendorf™ Supplier No. 5428000655

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The unique, cross-over Eppendorf Centrifuge 5430 and 5430 R combine the small footprint of a microcentrifuge with the versatility of a multipurpose centrifuge. Extremely compact, they can accommodate rotors for microplates and 15/50 mL conical tubes as well as Eppendorf tubes and PCR strips.

  • Max. rotor capacity: 48 × 1.5/2.0 mL, 6 × 50 mL, 2 × MTP
  • Max. speed: 30,130 × g (17,500 rpm)
  • Remarkable versatility with 12 different rotors
  • Soft-touch one-finger lid closure for ergonomic operation
  • Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display
  • 5 program keys for easy access to routine programs
  • Saves up to 50 user-defined programs
  • Automatic rotor recognition and imbalance detection for maximized operational safety
  • Eppendorf QuickLock™ – System for quickly opening and closing the rotor lid
  • TRUSTED_SUSTAINABILITY

    Specifications

    Max. Speed 17,500 rpm
    Max. RCF 30,130 x g
    Refrigerated Yes
    Display Large, brightly lit LCD
    Height (English) Exterior 11.7 in.
    Height (Metric) Exterior 29 cm
    Noise Level <54 dB(A) with Rotor F-45-30-11
    Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition
    Timer 30 sec. to 99:59 hrs., with continuous run function
    Width (English) Exterior 15 in.
    Width (Metric) Exterior 38 cm
    Wattage 1.050 W
    Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
    Includes Without rotor
    Dimensions (L x W x H) Exterior 380 x 640 x 290 mm
    Electrical Requirements 230 V, 50/60 Hz (GB)
    Controller Type Rotary Knob
    Rotor Included No
    Standards EN ISO 12100, EN 50581, EN 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, 2 EN 50581 (refer to manual for more details)
    Temperature Range -11°C to +40°C
    Frequency 50/60 Hz
    Voltage 230 V
    Model Centrifuge 5430 R
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.