missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Micro-Volume Cuvette
Sample volumes as low as 0.5 μL can be used in the Micro-Volume Cuvette. Samples are pipetted directly onto the sample window meaning more light is transmitted through to the sample which increases measurement range as well as increasing accuracy, unlike other micro-volume cuvettes.
£1615.00 - £3285.00
Specifications
Dimensions (L x W x H) | 12.5 x 12.5 x 61.0 mm |
---|---|
Type | Microvolume Cuvette |
Shape | Rectangular |
Product Code | Brand | Pathlength | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pathlength | For Use With (Equipment) | Price | Quantity & Availability | ||||
15821232
|
Biochrom
80-3006-31 |
0.125 mm | 8.5 mm Beam Height Spectrophotometers |
£3285.00
Each |
Estimated Shipment: 03-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15354108
|
Biochrom
80-7100-71 |
0.2 mm | 15 mm Bean Hight Spectrophotometers |
£2020.00
Each |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15811232
|
Biochrom
80-3006-30 |
0.5 mm | 8.5 mm Beam Height Spectrophotometers |
£2865.00
Each |
Estimated Shipment: 03-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15394108
|
Biochrom
80-7100-72 |
0.5 mm | 15 mm Beam Height Spectorphotometers |
£1615.00
Each |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Exceptional measurement accuracy
- Wide measurement range - no more changing pathlengths
- Use only 1 μL of preicous sample
- Simple to use and clean
- Easy to check for sample impurities such as bubbles or dust
- Compatible with most standatd UV-Visible Sprectrophotometer
Specifications
12.5 x 12.5 x 61.0 mm | |
Microvolume Cuvette | |
Rectangular |
For research use only.