missing translation for 'onlineSavingsMsg'
Learn More

Biochrom Micro-Volume Cuvette

Product Code. 15821232
Change view
Click to view available options
For Use With (Equipment):
15 mm BH Spectorphotometers
8.5 mm BH Spectrophotometers
Pathlength:
0.125 mm
0.2 mm
0.5 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Pathlength unitSize
15821232 8.5 mm BH Spectrophotometers 0.125 mm Each
15354108 15 mm BH Spectorphotometers 0.2 mm Each
15811232 8.5 mm BH Spectrophotometers 0.5 mm Each
15394108 15 mm BH Spectorphotometers 0.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15821232 Supplier Biochrom Supplier No. 80300631

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Sample volumes as low as 0.5 μL can be used in the Micro-Volume Cuvette. Samples are pipetted directly onto the sample window meaning more light is transmitted through to the sample which increases measurement range as well as increasing accuracy, unlike other micro-volume cuvettes.

  • Exceptional measurement accuracy
  • Wide measurement range - no more changing pathlengths
  • Use only 1 μL of preicous sample
  • Simple to use and clean
  • Easy to check for sample impurities such as bubbles or dust
  • Compatible with most standatd UV-Visible Sprectrophotometer

Specifications

Description Micro-Volume Cuvette with 0.125 mm Pathlength for 8.5 mm Beam Height Spectrophotometers
Dimensions (L x W x H) 12.5 x 12.5 x 61.0 mm
Type Microvolume Cuvette
Disposable Reusable
For Use With (Application) Life Science
For Use With (Equipment) 8.5 mm BH Spectrophotometers
Holds Liquid samples
Pathlength 0.125 mm
Shape Rectangular

For research use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.