missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Micro-Mill Grinder

Product Code. 13441339 Shop All SP Scienceware Products
Click to view available options
Height (Metric):
28 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13441339

Brand: Bel-Art™ SP Scienceware™ H372520001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Micro-Mill Grinder for rapid, high-speed grinding of small samples from 20 to 50ml

  • Stainless steel or hard-faced blade rotates at speeds up to 12,000 rpm to successfully grind bauxite, bone, ceramics, coal, Devarda’s alloy, fertilizer, filter paper, fly ash, frozen tissue, glass, grain, kaolinites, leaves, limestone, pharmaceuticals, pigment blends, plastics, rocks, roots, shale, seeds, slags, soil, teeth, wood, etc.
  • To provide safety and prevent sample loss, the grinder operates only when the cover is latched in place
  • Supplied with a 1.8M (6ft) 3-wire cord and grounded plug
  • ⅕ horsepower (150 Watts) motor develops a torque of 2.2 kg-cm (30 oz-inches) at 12,000 rpm
  • Temperature is maintained by means of built-in heat exchangers
  • Control panel has an overload protection reset button and a pilot light
  • Tubing connections 6.4mm (¼ in.) on the cover and housing accept tubes for circulating water or slurry
  • Cover, grinding assembly and milling blade head are removable for cleaning

Specifications

Dimensions (L x W x H) 14 x 18 x 28cm
Height (Metric) 28 cm
Horsepower 0.2
Length (Metric) 14 cm
Sample Volume (Metric) 50 mL
Speed Up to 12,000 rpm
Voltage 230 V
Watts 150 W
Weight (Metric) 6.4 kg
Width (Metric) 18 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.