missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Micro Filter Funnels
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
Brand: Lenz Laborglasintrumente 07190010
Additional Details : Weight : 0.01000kg
Description
- Stem dia.: 6 mm
- Material: borosilicate glass 3.3
Specifications
2 mL | |
Borosilicate Glass 3.3 | |
0 |