missing translation for 'onlineSavingsMsg'
Learn More

Usbeck™ Micro Double Spatula, 6mm

Product Code. p-7114808
Click to view available options
Length (Metric):
150 mm
185 mm
Unit Size:
Each

Product Code. 10487801

Brand: Usbeck™ 3212

Only null left
Add to basket
Add to basket

Transport substances with ease. Usbeck™ Micro Double Spatula is ideal for lifting, flipping or spreading substances.

  • Stainless steel
  • Flexible

Specifications

Product Type Double Ended Micro Spatula
Width (Metric) Blade 6 mm
Material Stainless Steel
Length (Metric) 150 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.