missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ MG 160 Grade White Quartz Microfiber Filters Without Binder
Brand: Sartorius™ FT-3-01110-050
Code : NEW
Additional Details : Weight : 0.01000kg
Specifications
75 g/m2 | |
Glass Microfiber Filters | |
Glass Microfiber | |
Non-sterile | |
MG 160 | |
500°C | |
Filter without Binder |
White | |
Disc | |
1.2 μm | |
Recommended for analytical and gravimetric analyses and also as prefilters | |
50 Pack | |
0.37 mm | |
50 mm |