missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ MG 160 Grade White Quartz Microfiber Filters Without Binder
£24.20 - £48.70
Specifications
Basis Weight | 75 g/m2 |
---|---|
Color | White |
Filter Type | Glass Microfiber Filters |
Format | Disc |
Material | Glass Microfiber |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11796055
|
Sartorius™
FT-3-01110-100 |
100 mm |
£40.10
Pack of 50 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||||
11706065
|
Sartorius™
FT-3-01110-110 |
110 mm |
£48.70
Pack of 50 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||||
11766055
|
Sartorius™
FT-3-01110-050 |
50 mm |
£24.20
Pack of 50 |
In Stock
Log in to see stock. |
|||||
11776055
|
Sartorius™
FT-3-01110-070 |
70 mm |
£29.25
Pack of 50 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
11786055
|
Sartorius™
FT-3-01110-090 |
90 mm |
£41.40
Pack of 50 |
In Stock
Log in to see stock. |
|||||
Specifications
75 g/m2 | |
Glass Microfiber Filters | |
Glass Microfiber | |
Non-sterile | |
MG 160 | |
500°C | |
Filter without Binder |
White | |
Disc | |
1.2 μm | |
Recommended for analytical and gravimetric analyses and also as prefilters | |
50 Pack | |
0.37 mm |