missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck MF-Millipore™ Membrane Filter, 1.2 μm
Mixed cellulose esters (MCE) membrane, hydrophilic
£107.00 - £409.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Material | MCE |
Pore Size | 1.2 μm |
Sterility | Non-sterile |
Product Code | Brand | Diameter (Metric) Filter | No. per Case | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | No. per Case | Price | Quantity & Availability | ||||
10298200
|
Merck
RAWP02500 |
25 mm | 100Pack |
£135.00
Pack of 100 |
Estimated Shipment: 25-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10589022
|
Merck
RAWP09025 |
90 mm | 25Pack |
£152.00
Pack of 25 |
Estimated Shipment: 25-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10340181
|
Merck
RAWP04700 |
47 mm | 100Pack |
£359.00
Pack of 100 |
Estimated Shipment: 21-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10466071
|
Merck
RAWP14250 |
142 mm | 50Pack |
£409.00
Pack of 50 |
Estimated Shipment: 25-06-2024
Log in to see stock. |
||||
10440601
|
Merck
RAWP01300 |
13 mm | 100Pack |
£107.00
Pack of 100 |
Estimated Shipment: 25-06-2024
Log in to see stock. |
||||
Description
Used in analytical research.
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Not Autoclavable | |
MCE | |
Non-sterile | |
Hydrophilic | |
Filter Membranes |
White | |
1.2 μm | |
270 mL/min x cm2 | |
Plain | |
Hydrophilic |