missing translation for 'onlineSavingsMsg'
Learn More

Merck MF-Millipore™ Membrane Filter, 1.2 μm

Mixed cellulose esters (MCE) membrane, hydrophilic

Brand:  Merck RAWP14250

Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10466071

  • £409.00 / Pack of 50
Estimated Shipment: 11-07-2024
to see stock.
Add to basket

Description

Description

Used in analytical research.

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features & Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications

Specifications

Not Autoclavable
MCE
Non-sterile
Hydrophilic
50Pack
Filter Membranes
142 mm
White
1.2 μm
270 mL/min x cm2
Plain
50/Pk.
Hydrophilic
142 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers