missing translation for 'onlineSavingsMsg'
Learn More

IKA™ MF 10 Basic
GREENER_CHOICE

Product Code. p-7163889 Shop All IKA Products
Click to view available options
Plug Type:
UK plug
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16288101

Brand: IKA™ 0002836002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Continuously operating universal grinder with a speed range of 3 to 6.5 rpm.

  • Powerful drive
  • Easy to clean working surface made of stainless steel
  • Two different grinding heads can be attached to the drive
  • Heads are easily changeable
  • Grinding heads not included
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 300 x 320 x 380 mm
Hertz 50/60 Hz
Plug Type UK plug
Speed 3000 to 6500 rpm
Voltage 115/230 V
Weight (Metric) 9.7 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.