missing translation for 'onlineSavingsMsg'
Learn More

IKA™ MF 10 Basic

Product Code. 16288101 Shop All IKA Products
Change view
Click to view available options
Plug Type:
UK plug
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
16288101 UK plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16288101 Supplier IKA™ Supplier No. 0002836002
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Continuously operating universal grinder with a speed range of 3 to 6.5 rpm.

  • Powerful drive
  • Easy to clean working surface made of stainless steel
  • Two different grinding heads can be attached to the drive
  • Heads are easily changeable
  • Grinding heads not included
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 300 x 320 x 380 mm
Hertz 50/60 Hz
Plug Type UK plug
Speed 3000 to 6500 rpm
Voltage 115/230 V
Weight (Metric) 9.7 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.