missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ Portable pH/Conductivity/Dissolved Oxygen/Ion Meters
Water and dust proof, IP67 rated meter for portable or field measurements. Portable meters compatible with pH, conductivity, dissolved oxygen, and ion selective electrodes.
Brand: METTLER TOLEDO™ 30207958
Code : NEW
Additional Details : Weight : 2.84000kg
Includes: Meter, electrode clip, operating instructions, quick guide, test report, declaration of conformity and batteries.
Description
- Dust proof
- Water proof
- IP67 Rated
- pH, Redox/ORP, conductivity, dissolved oxygen and ISE measuring capability (model dependent)
- Compatible with a wide range of IP67-rated electrodes for any application
- Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
- Data storage available; capacity dependent on model
- Export data to a printer or Excel file
- EasyDirect software available for data transfer (model dependent)
- Rubber holster available for single-handed measurements
- uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters
Certifications
ISO 9001, ISO 14001
Specifications
±0.2 mg/L in range 0 to 15 mg/L; ±10% in range 15 to 60 mg/L | |
4 x 1.5 V AA or 1.3 V NiMH acc. | |
200 (Memory) | |
Single-channel | |
IP 67 | |
0°C to 60°C | |
Meter only | |
Chinese, Chinese (TW), Croatian, Czech, Danish, Dutch, English (GB), English (US), French, German, Hungarian, Indonesian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (BR), Russian, Slovak, Slovenian, Spanish, Swedish, Thai, Turkish, Vietnamese | |
0.1 to 600% | |
500 to 1100 mbar | |
Seven2Go S4 DO Meter | |
0.01 | |
270 g |
250 to 400 hr. | |
ISO 9001, ISO 14001 | |
Seven2Go DO meter S4 | |
LCD | |
0.1 to 600% | |
Robust polarographic dissolved oxygen determination outdoors. | |
BNC (1012 Ohm)/RCA (cinch) (sensor) | |
Single channel; conductivity, TDS, salinity | |
0.1 | |
1 | |
0.01 to 99.99mg/L (ppm) | |
222 x 70 x 35 mm |