missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Portable pH/Conductivity/Dissolved Oxygen/Ion Meters

Product Code. 15355083 Shop All Mettler Toledo Products
Click to view available options
Model:
S9 DO Meter
Seven2Go Pro S8
Seven2Go S2
Seven2Go S3
Seven2Go S4
SevenGo Duo SG23
SevenGo Duo SG68
SevenGo Duo SG78
SevenGo Duo SG98
pH, ORP
Channels:
1
2
Product Type:
Conductivity Meter
DO Meter
DO Portable Meter
Meter with BOD Kit
Meter with Bioethanol Kit
Meter with Biotech Kit
Meter with Electrode Kit
Meter with Field Kit
Meter with Field Kit, 2m Cable
Meter with Field Kit, 5m Cable
Meter with Fluoride Kit
Meter with Food Kit
Meter with Light Kit
Meter with Standard Kit
pH/Conductivity Meter
pH/Ion/Cond Meter
pH/Ion/DO Meter
pH/Ion/DO/ORP Meter
pH/mV Meter
pH/mV and Ion Meter
missing translation for 'unitSize'
1 set
Each
Este artículo no se puede devolver. Vea la política de devoluciones

Código de producto. 15355083

missing translation for 'mfr': METTLER TOLEDO™ 30207874

Solo quedan null
Añadir a la cesta
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

Includes

Instrument, LabX direct pH, USB cable, electrode clip, base accessory, operating instructions, quick guide, test report, declaration of conformity and batteries.

Water and dust proof, IP67 rated meter for portable or field measurements. Portable meters compatible with pH, conductivity, dissolved oxygen, and ion selective electrodes.

  • Dust proof
  • Water proof
  • IP67 Rated
  • pH, Redox/ORP, conductivity, dissolved oxygen and ISE measuring capability (model dependent)
  • Compatible with a wide range of IP67-rated electrodes for any application
  • Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
  • Data storage available; capacity dependent on model
  • Export data to a printer or Excel file for Seven2Go Pro only
  • EasyDirect software available for data transfer (model dependent) for Seven2Go Pro only
  • Rubber holster available for single-handed measurements
  • uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters

Certifications

ISO 9001, ISO 14001

TRUSTED_SUSTAINABILITY

Especificaciones

Accuracy (Ion) ±0.5%
Accuracy (mV) ±0.1
Accuracy (pH) ±0.002
Battery Life 200 to 250 hr.
Battery Type 4 x AA or 1.3 V NiMH acc.
Calibration Points 5
Certifications/Compliance ISO 9001:2000
Data Management Details Micro-USB (USB Device)
Data Points 2000
Channels 1
Display Type LCD
IP Rating IP67
Measurement Modes pH, Ion
Range (mV) -2000 to 2000 mV
Range (pH) -2 to 20
Resolution (pH) 0.001/0.01/0.1
Temperature Range (Metric) -5°C to +130°C (ATC), -30°C to +130°C (MTC)
For Use With (Application) Not Applicable
Includes Meter Only
Inputs BNC (1012 Ohm)/RCA (cinch)/2mm banana
Model Seven2Go Pro S8
Product Type pH/mV and Ion Meter
Resolution (mV) 0.1, 1
Temperature Accuracy ±0.2°C if T: 0° to 105°C; ±0.5°C if T<0°C or T>105°C
Temperature Resolution 0.1°C
Dimensions (L x W x H) 222 x 70 x 35mm
Weight (Metric) 290 g
Mostrar más Mostrar menos
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado