missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Portable pH/Conductivity/Dissolved Oxygen/Ion Meters

Water and dust proof, IP67 rated meter for portable or field measurements. Portable meters compatible with pH, conductivity, dissolved oxygen, and ion selective electrodes.

Brand:  METTLER TOLEDO™ 30207955

Code : NEW

Additional Details : Weight : 2.84000kg

 View more versions of this product

Product Code. 15355073

  • £665.00 / Each
Estimated Shipment: 10-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Includes: Instrument, electrode clip, InLab 738-ISM™ and sachets of conductivity standards (1413µS/cm and 12.88mS/cm), operating instructions, quick guide, test report declaration of conformity and batteries

Description

Description

  • Dust proof
  • Water proof
  • IP67 Rated
  • pH, Redox/ORP, conductivity, dissolved oxygen and ISE measuring capability (model dependent)
  • Compatible with a wide range of IP67-rated electrodes for any application
  • Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
  • Data storage available; capacity dependent on model
  • Export data to a printer or Excel file
  • EasyDirect software available for data transfer (model dependent)
  • Rubber holster available for single-handed measurements
  • uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters

Certifications

ISO 9001, ISO 14001

Specifications

Specifications

±0.5%
±0.5%
4 x 1.5 V AA or 1.3 V NiMH acc.
Manual entry
LCD
0.01 μS/cm to 500 mS/cm
0.00 to 42 psu
-5°C to +105°C
InLab 738-ISM conductivity/temperature electrode
Single channel; conductivity, TDS, salinity
0.01 to 1 (auto-range)
0.01 to 1
222 x 70 x 35 mm
±0.5%
250 to 400 hr.
1
ISO 9001, ISO 14001
IP 67
0.00 to 100.0 Mohm/cm
0.01 mg/L to 300 g/L
Ideal for aqueous samples with mid- to high conductivity.
LTW 7-pin (sensor)
Seven2Go S3 Conductivity Meter: Standard Kit
0.01 to 0.1
Automatic or Manual
270 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers